ADJUSTABLE LIGHT,LED,SILVER,8.5 LUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ADJUSTABLE LIGHT,LED,SILVER,8.5 LUM

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5RHR6
  • Mfr. Model # 5RHR6
  • UNSPSC # 39111516
  • CATALOGUE PAGE # 1224
  • Shipping Weight 0.65 lbs

Product Details

Inspection Light,Lamp Type LED,Battery Size AAA,Number of Batteries 1,Batteries Included No,Battery Burn Time 10 hr,Length 3-3/8 In.,8.5 Lumens,Lamp Life 50K,Body Colour Silver,Body Material Aluminum,Switch Type Tail Cap Twist,Beam Distance 7.9 m,Light Output 8.5 L

Technical Specs

  • Includes Pocket Clip, Flexible Neck
  • Item Inspection Flashlight
  • Length 3.38"
  • Number of Batteries 1
  • Lumens 8
  • Batteries Included No
  • Switch Type Tailcap Twist
  • Body Colour Silver
  • Beam Distance 8 m
  • Battery Burn Time 10 hr.
  • Lamp Life 50,000 hr.
  • Flashlight Battery Size AAA
  • Flashlight Grouping Type Inspection Flashlight
  • Lumens Range 0 - 49
  • Maximum Lumens Output 8
  • Flashlight Grade Industrial

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list