ADJUSTABLE LIFTING CLAMP 5T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ADJUSTABLE LIFTING CLAMP 5T

CORSO(R)

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRA07049
  • Mfr. Model # 07049
  • UNSPSC # 24101609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 46.0 lbs

Technical Specs

  • Item Lifting Clamp
  • Operation Manual
  • Standards ANSI B30.20
  • Jaw Capacity 13-3/4"
  • Locking Type Manual, Screw Type
  • Jaw Material Steel
  • Safe Working Load 10 ton
  • Lifting Point Pivoting Shackle Eye

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list