Skip Content
ADJUSTABLE LIFTING CLAMP 2T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADJUSTABLE LIFTING CLAMP 2T

CORSO(R)

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRA07019
  • Mfr. Model # 07019
  • UNSPSC # 24101606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.0 lbs

Technical Specs

  • Item Lifting Clamp
  • Operation Manual
  • Standards ANSI B30.20
  • Locking Type Manual, Screw Type
  • Jaw Material Steel
  • Jaw Capacity 9"
  • Safe Working Load 2 ton
  • Lifting Point Pivoting Shackle Eye

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list