Skip Content
ADJUSTABLE LEVERS-STAINLESS STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADJUSTABLE LEVERS-STAINLESS STEEL

JW WINCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIN8N63AV2
  • Mfr. Model # 8N63AV2
  • UNSPSC # 31162801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.22 lbs

Technical Specs

  • Screw Length 63mm
  • Finish Sand Blasted Satin
  • Height 1.77
  • Item Adjustable Levers
  • Length 63mm
  • Material Stainless Steel
  • Components Handle, Spring, Screw, Insert
  • Type Threaded Stud
  • Thread Size M8 x 1.25
  • Handle Stainless Steel, Sand Blasted Satin Finish
  • Overall Height 1.77
  • Overall Length 2.48
  • Standards American Standard 304 Series, American Standard 303 Series, American Standard 301 Series

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list