ADJUSTABLE LEVERS-STAINLESS STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ADJUSTABLE LEVERS-STAINLESS STEEL

JW WINCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIN10N50AV3
  • Mfr. Model # 10N50AV3
  • UNSPSC # 31162801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.38 lbs

Technical Specs

  • Screw Length 50mm
  • Finish Sand Blasted Satin
  • Item Adjustable Levers
  • Height 2.13
  • Length 50mm
  • Material Stainless Steel
  • Thread Size M10 x 1.5
  • Components Handle, Spring, Screw, Insert
  • Overall Length 3.07
  • Handle Stainless Steel, Sand Blasted Satin Finish
  • Standards American Standard 304 Series, American Standard 303 Series, American Standard 301 Series
  • Overall Height 2.13
  • Type Threaded Stud

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list