Skip Content
ADJUSTABLE LENGTH,5 IN DIA.,1 FT. L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADJUSTABLE LENGTH,5 IN DIA.,1 FT. L

AMERI-VENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3F362
  • Mfr. Model # 3F362
  • UNSPSC # 40101506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Technical Specs

  • For Use With Type B Gas Vent System
  • Item Adjustable Gas Vent Pipe
  • Length 1 ft.
  • End Type Snaplock Coupling
  • Diameter 5"
  • High Temperature Degrees 400 to 550 Degrees F
  • Gas Vent Pipe Length 1 ft.
  • Gas Vent Pipe Item Adjustable Gas Vent Pipe
  • Gas Vent Pipe Dia. 5"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list