Skip Content
ADJUSTABLE LATCH,SS,H 1 1/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ADJUSTABLE LATCH,SS,H 1 1/4 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1XPD6
  • Mfr. Model # 1XPD6
  • UNSPSC # 31162407
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Item Draw Latch
  • Grip 15/16 - 2-1/4"
  • Locking/Nonlocking Non-locking
  • Catch/Latch Height 2-1/16"
  • Catch/Latch Depth 7/8"
  • Catch/Latch Material Stainless Steel
  • Catch/Latch Type Cam
  • Catch/Latch Finish Stainless Steel
  • Catch/Latch Opening Action Pull
  • Adjustable Yes
  • Catch/Latch Width 4-7/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list