Skip Content
ADJUSTABLE LATCH,H 1 1/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADJUSTABLE LATCH,H 1 1/4 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1XPC9
  • Mfr. Model # 1XPC9
  • UNSPSC # 31162407
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.52 lbs

Technical Specs

  • Item Draw Latch
  • Grip 4-15/64"
  • Locking/Nonlocking Non-locking
  • Catch/Latch Material Stainless Steel
  • Catch/Latch Finish Stainless Steel
  • Catch/Latch Height 1/2"
  • Catch/Latch Depth 2"
  • Catch/Latch Width 2-5/16"
  • Catch/Latch Type Cam
  • Catch/Latch Opening Action Turn
  • Adjustable Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list