ADJUSTABLE, LARGE, W KEEPER, STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ADJUSTABLE, LARGE, W KEEPER, STEEL

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH4RRK7
  • Mfr. Model # 4RRK7
  • UNSPSC # 31162407
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.21 lbs

Technical Specs

  • Includes No. 8 and No.10 Screws
  • Panel Through Hole/Screw Size 13/64
  • Item Draw Latch
  • Locking/Nonlocking Non-locking
  • Catch/Latch Height 1-3/16"
  • Catch/Latch Finish Zinc
  • Catch/Latch Material Steel
  • Catch/Latch Depth 3/4"
  • Catch/Latch Type Cam
  • Catch/Latch Width 2-23/32"
  • Catch/Latch Opening Action Lift
  • Adjustable Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list