Skip Content
ADJUSTABLE HANDLES,3/8-16,ORANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADJUSTABLE HANDLES,3/8-16,ORANGE

KIPP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6KPF6
  • Mfr. Model # 6KPF6
  • UNSPSC # 31162801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Technical Specs

  • Colour Orange
  • Finish Matte
  • Height 2.26"
  • Material Thermoplastic
  • Height (In.) 2.26
  • Item Adjustable Handles
  • Style Novo Grip
  • Thread Size 3/8-16
  • Type Internal Thread, Stainless Steel
  • Components Stainless Steel
  • Overall Length 3.58"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list