Skip Content
ADJUSTABLE HANDLES,1.57,5/16-18,ORA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADJUSTABLE HANDLES,1.57,5/16-18,ORA

KIPP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6JTN0
  • Mfr. Model # 6JTN0
  • UNSPSC # 31162801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Technical Specs

  • Finish Matte
  • Colour Orange
  • Height 3.68"
  • Item Adjustable Handles
  • Material Thermoplastic
  • Height (In.) 3.68
  • Style Novo Grip
  • Thread Size 5/16-18
  • Components Steel
  • Overall Length 3.58"
  • Type External Thread
  • Screw Length 1.57"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list