Skip Content
ADJUSTABLE HANDLES,1.18,3/8-16,RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ADJUSTABLE HANDLES,1.18,3/8-16,RED

KIPP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6JTV8
  • Mfr. Model # 6JTV8
  • UNSPSC # 31162801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Technical Specs

  • Finish Matte
  • Height 3.29"
  • Colour Red
  • Height (In.) 3.29
  • Item Adjustable Handles
  • Material Thermoplastic
  • Style Novo Grip
  • Thread Size 3/8-16
  • Type External Thread
  • Components Steel
  • Screw Length 1.18"
  • Overall Length 3.58"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list