Skip Content
ADJUSTABLE HANDLE M8X11.57 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADJUSTABLE HANDLE M8X11.57

KIPP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3DCU3
  • Mfr. Model # 3DCU3
  • UNSPSC # 31162801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.21 lbs

Technical Specs

  • Fits Hand Wheel Dia. (In.) -
  • Finish Black Satin
  • Height 3.25"
  • Colour Black Satin
  • Height (In.) 3.25
  • Includes -
  • Item Adjustable Handle
  • Overall Length 2.93"
  • Type External Thread
  • Thread Size M8
  • Tap Type (In.) -
  • Knob Type Adjustable Handle
  • Style Modern Design
  • Material Zinc
  • Standards -
  • Screw Length 1.57"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list