ADJUSTABLE HANDLE M8X1.38 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ADJUSTABLE HANDLE M8X1.38

KIPP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3DCU1
  • Mfr. Model # 3DCU1
  • UNSPSC # 31162801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.21 lbs

Technical Specs

  • Colour Black Satin
  • Finish Black Satin
  • Height 3.05"
  • Fits Hand Wheel Dia. (In.) -
  • Includes -
  • Height (In.) 3.05
  • Material Zinc
  • Style Modern Design
  • Item Adjustable Handle
  • Tap Type (In.) -
  • Thread Size M8
  • Knob Type Adjustable Handle
  • Overall Length 2.93"
  • Type External Thread
  • Standards -
  • Screw Length 1.38"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list