Skip Content
ADJUSTABLE GAS VENT,4 IN DIA. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADJUSTABLE GAS VENT,4 IN DIA.

AMERI-VENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3F357
  • Mfr. Model # 3F357
  • UNSPSC # 40101506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • For Use With Type B Gas Vent System
  • Item Adjustable Gas Vent Elbow
  • Dimension B 5-1/2"
  • End Type Snaplock Coupling
  • Dimension C 1-1/2"
  • Bend Angle 90 Degrees
  • Diameter 4"
  • High Temperature Degrees 400 to 550 Degrees F
  • Gas Vent Pipe Dia. 4"
  • Gas Vent Pipe Item Adjustable Gas Vent Elbow

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List