ADJUSTABLE GAS VENT,6 IN DIA. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ADJUSTABLE GAS VENT,6 IN DIA.

AMERI-VENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3F359
  • Mfr. Model # 3F359
  • UNSPSC # 40101506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.65 lbs

Technical Specs

  • Item Adjustable Gas Vent Elbow
  • End Type Snaplock Coupling
  • Dimension B 7"
  • For Use With Type B Gas Vent System
  • Dimension C 2-1/2"
  • Bend Angle 90 Degrees
  • High Temperature Degrees 400 to 550 Degrees F
  • Gas Vent Pipe Dia. 6"
  • Gas Vent Pipe Item Adjustable Gas Vent Elbow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list