Skip Content
ADJUSTABLE DOLLY,880 LB. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADJUSTABLE DOLLY,880 LB.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2TUR1
  • Mfr. Model # 2TUR1
  • UNSPSC # 24101503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.0 lbs

Product Details

Raised perimeter with open wire helps air circulation and dust reduction. Fits standard 16 inch by 24 inch and 24 inch by 32 inch plastic storage bins. Non-marring swivel casters.

Technical Specs

  • Colour Silver
  • Platform Width 16-1/2"
  • Item Adjustable Dolly
  • Load Capacity 880 lbs.
  • Platform Length 24-1/2"
  • Platform Style Wire, With Lip Up
  • Platform Height 6"
  • Max. Rectangle 24" x 16"
  • Caster Wheel Dia. 4"
  • Caster Wheel Width 1-3/8"
  • Caster Wheel Material Polypropylene
  • Number of Caster Wheels 4
  • Caster Wheel Type Swivel
  • Platform Material Steel Wire

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list