Skip Content
ADJUSTABLE CREEPER SEAT, 18 X 20 X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADJUSTABLE CREEPER SEAT, 18 X 20 X

WHITESIDE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6URW8
  • Mfr. Model # 6URW8
  • UNSPSC # 24101508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 28.9 lbs

Technical Specs

  • Item Creeper Seat
  • Frame Material Steel
  • Caster Type Swivel
  • Number of Wheels 5
  • Features Hydraulic Cylinder Adjusts from 17" to 22"
  • Includes Adjustable Tractor Seat w/ 20" Round Tray
  • Height 23"
  • Length 18"
  • Width 20"
  • Load Capacity 320 lbs.
  • Caster Size 2-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list