Skip Content
ADJUSTABLE CONVEYOR BRUSH,.030 IN N close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADJUSTABLE CONVEYOR BRUSH,.030 IN N

TANIS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1VKF5
  • Mfr. Model # 1VKF5
  • UNSPSC # 24101719
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.6 lbs

Technical Specs

  • Fill Type .030" Nylon
  • Brush Length (In.) 30
  • Item Adjustable Conveyor Brush
  • Includes -
  • Outside Dia. (In.) 3-1/2
  • Overall Length (In.) N/A
  • Tube Dia. (In.) -
  • Bristle Color Black
  • Backing Galvanized Steel
  • Profile -
  • Type Coil
  • Mounting Flange Size (In.) -
  • Handle Dia. (In.) -
  • Backing Width (In.) 3/16
  • Backing Height (In.) 7/32
  • Overall Trim (In.) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list