Skip Content
ADJUSTABLE CONVEYOR BRUSH,.012 IN N close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ADJUSTABLE CONVEYOR BRUSH,.012 IN N

TANIS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1VKF1
  • Mfr. Model # 1VKF1
  • UNSPSC # 24101719
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.8 lbs

Technical Specs

  • Brush Length (In.) 30
  • Fill Type .012" Nylon
  • Outside Dia. (In.) 3-1/2
  • Includes -
  • Overall Length (In.) N/A
  • Item Adjustable Conveyor Brush
  • Tube Dia. (In.) -
  • Backing Galvanized Steel
  • Type Coil
  • Profile -
  • Bristle Color Natural
  • Handle Dia. (In.) -
  • Backing Height (In.) 7/32
  • Mounting Flange Size (In.) -
  • Backing Width (In.) 3/16
  • Overall Trim (In.) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list