Skip Content
ADJUSTABLE COMPARTMENT BOX,20 DIVID close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADJUSTABLE COMPARTMENT BOX,20 DIVID

FLAMBEAU

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1NTH8
  • Mfr. Model # 1NTH8
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.85 lbs

Technical Specs

  • Includes Detachable Lid
  • Colour Translucent
  • Material Polypropylene
  • Item Adjustable Compartment Box
  • Number of Removable Dividers 20
  • Number of Compartments 4 to 48
  • Latch Type Double
  • Outside Height 2"
  • Outside Width 15"
  • Compartment Width 13-1/8"
  • Outside Length 14"
  • Compartment Length 13-1/8"
  • Compartment Height 1-3/4"
  • Latch Color Blue
  • Removable Dividers Yes
  • Compartment Box Item Compartment Box
  • ESD Conductive No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list