Skip Content
ADJUSTABLE BUNGEE HOOK,2-5/8 IN.L,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADJUSTABLE BUNGEE HOOK,2-5/8 IN.L,P

BULK-STRAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG14A762
  • Mfr. Model # 14A762
  • UNSPSC # 24102101
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Colour Black
  • For Use With MFR No. NL1008 and NL1009
  • Item Adjustable Bungee Hook
  • Length 2-5/8"
  • Width 1-3/4"
  • Body Material Co-Polymer
  • End Type Hook
  • Hardware Material Co-Polymer
  • Material Co-Polymer

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List