ADJUSTABLE BOX,COMPARTMENTS 9 TO 46 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ADJUSTABLE BOX,COMPARTMENTS 9 TO 46

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2HFR2
  • Mfr. Model # 2HFR2
  • UNSPSC # 24112404
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • Colour Black
  • Includes Translucent Lid and Molded-On Handle
  • Material Polypropylene
  • Number of Compartments 11 to 46
  • Item Adjustable Compartment Box
  • Number of Removable Dividers 10
  • Outside Width 15"
  • Latch Type Double
  • Latch Color Yellow
  • Outside Height 3-1/2"
  • ESD Conductive No
  • Removable Dividers Yes
  • Outside Length 11-7/32"
  • Compartment Box Item Compartment Box

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list