Skip Content
ADJUSTABLE BOX,COMPARTMENTS 5 TO 20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADJUSTABLE BOX,COMPARTMENTS 5 TO 20

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2HFR7
  • Mfr. Model # 2HFR7
  • UNSPSC # 24112404
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.9 lbs

Technical Specs

  • Includes Translucent Lid and Molded-On Handle
  • Colour Black
  • Material Polypropylene
  • Item Adjustable Compartment Box
  • Number of Compartments 5 to 20
  • Number of Removable Dividers 15
  • Outside Width 15-1/3"
  • Outside Height 2-7/16"
  • Outside Length 12"
  • ESD Conductive No
  • Removable Dividers Yes
  • Compartment Box Item Compartment Box

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list