ADJUSTABLE BOX,9 COMPARTMENTS,BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ADJUSTABLE BOX,9 COMPARTMENTS,BLACK

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2HFR6
  • Mfr. Model # 2HFR6
  • UNSPSC # 24112404
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Colour Black
  • Item Non-Adjustable Compartment Box
  • Material Polypropylene
  • Includes Translucent Lid and Molded-On Handle
  • Number of Compartments 9
  • Number of Removable Dividers 0
  • Latch Type Double
  • Outside Height 2-7/32"
  • Outside Width 13-1/2"
  • Outside Length 10-11/32"
  • ESD Conductive No
  • Latch Color Clear
  • Compartment Box Item Compartment Box
  • Removable Dividers Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list