Skip Content
Discontinued with Replacement
ADJUST. SP W/15 DIV CLR close
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
ADJUST. SP W/15 DIV CLR

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHMSPADJ-CLEAR
  • Mfr. Model # SPADJ-CLEAR
  • UNSPSC # 24121503
  • CATALOGUE PAGE # 2001
  • Shipping Weight 2496.29 lbs
Suggested Replacement Product
COMPARTMENT BOX, POLYPROPYLENE

Price: NA

Product Details

Small plastic compartment box ideal for organizing, storing and protecting. Made of high-strength, oil resistant polypropylene and furnished with heavy-duty reinforced hinge. Two snap latches assure secure closure. Adjustable number of compartments.

Technical Specs

  • Includes Cover, Heavy-Duty Reinforced Hinges, Positive Stops, (15) Adjustable Dividers, Dual Position for Cover When in the Open Position
  • Colour Clear
  • Item Small Plastic Compartment Box
  • Material Polypropylene Resin
  • Number of Compartments 3 to 18
  • Number of Removable Dividers 15
  • Compartment Width 1-23/32"
  • Latch Type Positive Snap
  • Compartment Height 10-1/2"
  • Latch Color Clear
  • Outside Width 11"
  • Outside Length 6-3/4"
  • Outside Height 1-3/4"
  • Compartment Length Fixed Dividers 2"
  • ESD Conductive No
  • Compartment Box Item Compartment Box
  • Removable Dividers Yes