ADJUST LP W/20 DIV CLEAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ADJUST LP W/20 DIV CLEAR

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHMLPADJ-CLEAR
  • Mfr. Model # LPADJ-CLEAR
  • UNSPSC # 24121503
  • CATALOGUE PAGE # 2001
  • Shipping Weight 1.27 lbs

Product Details

Large plastic compartment box ideal for organizing, storing and protecting. Made of high-strength, oil resistant polypropylene and furnished with heavy-duty reinforced hinge. Two snap latches assure secure closure. Adjustable number of compartments.

Technical Specs

  • Colour Transparent
  • Includes Base and Lid
  • Material Polypropylene Resin
  • Item Adjustable Compartment Large Plastic Box
  • Number of Compartments 4 to 24
  • Number of Removable Dividers 20
  • Latch Type Positive Snap
  • Compartment Width 12-11/16"
  • Compartment Height 2"
  • Latch Color Clear
  • Outside Height 2-1/4"
  • Outside Length 9"
  • Outside Width 13-1/8"
  • Compartment Length 13"
  • ESD Conductive No
  • Removable Dividers Yes
  • Compartment Box Item Compartment Box