Skip Content
ADJUST DIAPH PUMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADJUST DIAPH PUMP

PULSATRON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4UP26
  • Mfr. Model # 4UP26
  • UNSPSC # 40151552
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.3 lbs

Technical Specs

  • Diaphragm Material PTFE Faced
  • Includes Foot Valve/Strainer Assembly, Backpressure Injection Valve Assembly, Bleed Valve, 4 Feet Suction Tubing, 8 Feet Discharge Tubing and 4 Feet Bleed Valve Tubing
  • Max. Strokes per Minute 125
  • Item Diaphragm Metering Pump
  • Motor RPM -
  • Motor HP -
  • Number of Feeds 1
  • Ball Material Ceramic
  • Head and Fitting Material Polypropylene
  • Hz 60/50
  • cc/Min. 31.6
  • Body Material ABS
  • Seals and O-Rings PTFE
  • Self-Priming Yes
  • Standards ETL, cETL, ETLsanitary, CE
  • Voltage 115
  • Tubing Material PVC/Polyethylene
  • Turn Down Ratio 100:1
  • Max. Viscosity 1000 CPS

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list