Skip Content
ADJ WIRE STRIPPER/CUTTER,HIGH LEVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADJ WIRE STRIPPER/CUTTER,HIGH LEVER

OK INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2RZR1
  • Mfr. Model # 2RZR1
  • UNSPSC # 27111510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.43 lbs

Technical Specs

  • Handle Type High Leverage with Ergonomic Plastic Grips
  • Item Adjustable Wire Stripper/Cutter
  • Standards -
  • Features Simultaneously Cuts and Strips Multiple Wires in One Action
  • Capacity 22 - 24 AWG
  • Adjustable Manual
  • Cable Type Solid
  • Overall Length 6"
  • Functions Strip/Cut
  • Insulated Yes
  • Handle Material Plastic
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list