Skip Content
ADJ STEP STAND WITH HANDRAIL 36X23 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADJ STEP STAND WITH HANDRAIL 36X23

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESASP36HR
  • Mfr. Model # ASP36HR
  • UNSPSC # 30241602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 110.0 lbs

Technical Specs

  • Includes 34-7/8" Handrail
  • Colour Yellow
  • Finish Powder Coated
  • Item Adjustable Step-mate Stand
  • Material Serrated Steel
  • Number of Steps 2
  • Load Capacity 500 lbs.
  • Base Depth 22-7/8"
  • Overall Height 43-1/8"
  • Top Step Height 13" - 15-1/4"
  • Manufacturers Warranty Length 90 days

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list