ADJ STEP STAND WITH HANDRAIL 24X23 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ADJ STEP STAND WITH HANDRAIL 24X23

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESASP24HR
  • Mfr. Model # ASP24HR
  • UNSPSC # 30241602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 98.0 lbs

Technical Specs

  • Finish Powder Coated
  • Includes 34-7/8" Handrail
  • Colour Yellow
  • Item Adjustable Step-mate Stand
  • Number of Steps 2
  • Material Serrated Steel
  • Load Capacity 500 lbs.
  • Overall Height 43-1/8"
  • Base Depth 22-7/8"
  • Top Step Height 13" - 15-1/4"
  • Manufacturers Warranty Length 90 days

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list