Skip Content
ADJ SPREADER BEAM 2500 LBS CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADJ SPREADER BEAM 2500 LBS CAP

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM13V377
  • Mfr. Model # 13V377
  • UNSPSC # 24101602
  • CATALOGUE PAGE # 1877
  • Shipping Weight 135.0 lbs

Product Details

Ideal for lifting a variety of loads where headroom is limited. Complies with OSHA and ANSI B30.20 standards. Two safety swivel hooks. Heavy-duty welded steel construction.

Technical Specs

  • Includes Complies with OSHA, ASME B30.20-2010, AWS D14.1/D14.1M-2005
  • Item Adjustable Lifting/Spreader Beam.
  • Overall Length 78"
  • Standards OSHA, ASME B30.20-2010, AWS D14.1/D14.1M-2005
  • Working Load Limit 2,500 lbs.
  • Min. Spread 16"
  • Max. Spread 72"
  • Headroom 14-1/2"
  • Hook Opening 3/4"
  • Bail Thickness 3/4"
  • Usable Lower Bail Length 4-1/2"
  • Usable Upper Bail Length 5"
  • Usable Lower Bail Width 1-1/2"
  • Usable Upper Bail Width 1-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list