Skip Content
ADJ SINGLE BRACKET,3 1/4X7 1/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ADJ SINGLE BRACKET,3 1/4X7 1/4 IN

NATIONAL HARDWARE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3EHZ8
  • Mfr. Model # 3EHZ8
  • UNSPSC # 30171503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.37 lbs

Technical Specs

  • Finish Galvanized
  • Height (In.) 7-1/4
  • For Use With Corrugated Siding Due to Narrow Surface
  • Item Adjustable Single Bracket
  • Length (In.) 3-1/4
  • Material Steel
  • Stanley Class Number 193888
  • Package Quantity 1
  • Stanley EDP Number 5412
  • Width (In.) 2
  • Hardware Included
  • Mounting Wall

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list