ADJ SAFETY GATE,XL,28-30 1/2 IN,YEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

ADJ SAFETY GATE,XL,28-30 1/2 IN,YEL

FABENCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2EHG9
  • Mfr. Model # 2EHG9
  • UNSPSC # 30191601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 46.1 lbs

Technical Specs

  • Finish Safety Yellow Powder Coat
  • Includes Installation Instructions, Mounting Hardware For Pipe, Angle, Channel, Or Flatbar Handrails
  • Item Adjustable Safety Gate
  • Mounting Pipe, Angle, Channel, Flatbar or Existing Wall
  • Standards OSHA
  • In Use Height 1-27/32 ft.
  • Adjustable Width Increment 2-1/2"
  • Adjustable Opening 28 to 30-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list