Skip Content
ADJ. POCKET BLO-GUN M-STYLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADJ. POCKET BLO-GUN M-STYLE

MILTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTNS115
  • Mfr. Model # S115
  • UNSPSC # 27131502
  • CATALOGUE PAGE # 2824
  • Shipping Weight 0.075 lbs

Product Details

Handy pocket type blowgun, available to fit multiple air coupler styles. This E-Z grip two finger air controls adjust from a mere whisper to full volume air flow. Knurled tip allows secure handling. Maximum inlet pressure 150 PSI. SCFM 15.9 at 100 PSI.

Technical Specs

  • Item Blow Gun
  • Includes Clip to Easily Secure Blow Gun to Your Pocket
  • Air Consumption 15.9 CFM
  • Max. Inlet Pressure 150 PSI
  • Air Gun Product Group Vacuum and Blow Kit
  • Air Gun Body Style Adjustable Pocket

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list