Skip Content
ADJ. NO GO RING GAGE,1/2-13 UNC 2A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADJ. NO GO RING GAGE,1/2-13 UNC 2A

VERMONT GAGE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6DJC2
  • Mfr. Model # 6DJC2
  • UNSPSC # 20121509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Includes Certificate of Accuracy Traceable to NIST
  • Application For Inspecting Externally Threaded Parts, Verifying Maximum Pitch Diameter
  • Material Tool Steel
  • Item Adjustable Thread Ring Gage
  • Outside Dia. (In.) 1-3/4
  • Overall Thickness (In.) 7/16
  • Thread Length (In.) 7/16
  • Thread Size 1/2-13
  • Class 2A
  • Type No Go
  • Tolerance Class X
  • Meets/Exceeds ASME B1.2
  • Thread Type UNC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list