Skip Content
ADJ MED SECNDARY CATCH W/KEEPER STE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ADJ MED SECNDARY CATCH W/KEEPER STE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH4RRK3
  • Mfr. Model # 4RRK3
  • UNSPSC # 31162407
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Draw Latch
  • Includes No. 8 and No.10 Screws
  • Panel Through Hole/Screw Size 11/64
  • Locking/Nonlocking Non-locking
  • Catch/Latch Material Steel
  • Catch/Latch Height 1-1/16"
  • Catch/Latch Finish Zinc
  • Catch/Latch Depth 27/32"
  • Catch/Latch Opening Action Turn
  • Catch/Latch Width 2-5/16"
  • Catch/Latch Type Cam
  • Adjustable Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list