Skip Content
ADJ LO CABLE 4MM DIA 3FT LENGTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADJ LO CABLE 4MM DIA 3FT LENGTH

MASTER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSTS806CBL3
  • Mfr. Model # S806CBL3
  • UNSPSC # 46171511
  • CATALOGUE PAGE # 2250
  • Shipping Weight 0.25 lbs

Product Details

Adjustable lockout cable - 5/32 inch. 3 feet in length.

Technical Specs

  • Colour Red
  • Body Material Thermoplastic
  • Item Cable Lockout
  • For Use With Multiple Circuit Breaker Panel, Side-By-Side Gate Valve
  • Legend Danger Do Not Operate
  • Standards OSHA
  • Cable Material Plastic Coated Steel
  • Max. Number of Padlocks 4
  • Cable Length 3 ft.
  • Padlock Shackle Max. Dia. 5/16"
  • Cable Dia. 5/32"
  • Body Dimensions 1-19/50" D x 1-19/50" H x 8" L x 8" W
  • Cable Coating Material Thermoplastic Polyurethane
  • Cable Lockout Style Adjustable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list