Skip Content
ADJ LO CABLE 4MM DIA 15FT LENGTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADJ LO CABLE 4MM DIA 15FT LENGTH

MASTER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSTS806CBL15
  • Mfr. Model # S806CBL15
  • UNSPSC # 46171511
  • CATALOGUE PAGE # 2250
  • Shipping Weight 0.6 lbs

Product Details

Adjustable lockout cable - 5/32 inch. 15 feet in length.

Technical Specs

  • Colour Red
  • For Use With Lockout Padlocks, Safety Padlocks
  • Item Cable Lockout
  • Legend Danger Do Not Operate
  • Standards OSHA 1910.147
  • Cable Material Plastic Coated Steel
  • Max. Number of Padlocks 4
  • Body Material Thermoplastic
  • Cable Length 15 ft.
  • Body Dimensions 1-19/50" D x 1-19/50" H x 8" L x 8" W
  • Padlock Shackle Max. Dia. 9/32"
  • Cable Dia. 3/16"
  • OSHA Compliant Yes
  • Cable Coating Material Thermoplastic Polyurethane
  • Cable Lockout Style Adjustable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list