Skip Content
ADJ. LEV ARM MET ROLLR 4IN OFFSET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADJ. LEV ARM MET ROLLR 4IN OFFSET

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4VZD1
  • Mfr. Model # 4VZD1
  • UNSPSC # 39121509
  • CATALOGUE PAGE # 1316
  • Shipping Weight 0.12 lbs

Product Details

Adjustable lever arm, metallic roller. Arm length 4 inches. Depth 0.85 inches. Width 0.8 inches. Wheel diameter 0.78 inches. Wheel width 0.27 inches. Material of construction, steel. Roller position offset. For use with GGE: 4VZA3, 4VZA4, 4VZA2, 4VZA5, 4VZA6, 4VZA8, 4VZC6, 4VZC5.

Technical Specs

  • For Use With Mfr. No. GGE4VZA3, GGE4VZA4, GGE4VZA2, GGE4VZA5, GGE4VZA6, GGE4VZA8, GGE4VZC6, GGE4VZC5
  • Roller Width 17/64"
  • Roller Material Plastic
  • Item Roller Lever Arm
  • Roller Dia. 25/32"
  • Arm Depth 0.84"
  • Arm Length 4"
  • Arm Width 0.80"
  • Roller Position Offset
  • Arm Material Steel
  • Actuator Type Standard Roller

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list