Skip Content
ADJ HT WORKTABLE,W 72,UNDERSHELF + close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ADJ HT WORKTABLE,W 72,UNDERSHELF +

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4UEK7
  • Mfr. Model # 4UEK7
  • UNSPSC # 56111902
  • CATALOGUE PAGE # 2025
  • Shipping Weight 147.0 lbs

Technical Specs

  • Colour Gray
  • Height 34-1/2" - 35-1/2"
  • Depth 30"
  • Includes Flat Top, Galvanized Undershelf and Overshelf
  • Item Adjustable Worktable
  • Width 72"
  • Gauge 16 ga.
  • Workbench/Table Leg Type Straight
  • Load Capacity 600 lb.
  • Top Thickness 1-1/2"
  • Workbench/Table Assembly Unassembled
  • Work Table Item Fixed Height Work Table
  • Workbench/Table Frame Material Steel
  • Workbench/Table Surface Material Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list