Skip Content
ADJ HT WORKTABLE,W 60,W/GALV UNDERS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADJ HT WORKTABLE,W 60,W/GALV UNDERS

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4UEK4
  • Mfr. Model # 4UEK4
  • UNSPSC # 56111902
  • CATALOGUE PAGE # 2025
  • Shipping Weight 86.0 lbs

Technical Specs

  • Colour Gray
  • Height 34-1/2" - 35-1/2"
  • Includes Flat Top and Galvanized Undershelf
  • Depth 30"
  • Item Adjustable Worktable
  • Width 60"
  • Gauge 16 ga.
  • Load Capacity 600 lb.
  • Workbench/Table Assembly Unassembled
  • Workbench/Table Leg Type Straight
  • Workbench/Table Surface Material Stainless Steel
  • Top Thickness 1-1/2"
  • Workbench/Table Frame Material Steel
  • Work Table Item Fixed Height Work Table

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list