Skip Content
ADJ HEIGHT WORKTABLE,W 72,SS UNDERS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADJ HEIGHT WORKTABLE,W 72,SS UNDERS

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4UEJ8
  • Mfr. Model # 4UEJ8
  • UNSPSC # 56111902
  • CATALOGUE PAGE # 2025
  • Shipping Weight 99.0 lbs

Technical Specs

  • Includes Flat Top and Undershelf
  • Height 34-1/2" - 35-1/2"
  • Depth 30"
  • Item Adjustable Worktable
  • Colour Gray
  • Width 72"
  • Gauge 16 ga.
  • Load Capacity 600 lb.
  • Top Thickness 1-1/2"
  • Workbench/Table Leg Type Straight
  • Workbench/Table Assembly Unassembled
  • Workbench/Table Surface Material Stainless Steel
  • Workbench/Table Frame Material Stainless Steel
  • Work Table Item Fixed Height Work Table

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list