ADJ HEIGHT WORKTABLE,W 60,SS UNDERS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ADJ HEIGHT WORKTABLE,W 60,SS UNDERS

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4UEJ7
  • Mfr. Model # 4UEJ7
  • UNSPSC # 56111902
  • CATALOGUE PAGE # 2025
  • Shipping Weight 85.0 lbs

Technical Specs

  • Colour Gray
  • Depth 30"
  • Height 34-1/2" - 35-1/2"
  • Includes Flat Top and Undershelf
  • Item Adjustable Worktable
  • Width 60"
  • Gauge 16 ga.
  • Load Capacity 600 lb.
  • Top Thickness 1-1/2"
  • Workbench/Table Assembly Unassembled
  • Workbench/Table Surface Material Stainless Steel
  • Workbench/Table Leg Type Straight
  • Workbench/Table Frame Material Stainless Steel
  • Work Table Item Fixed Height Work Table

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list