ADJ HEIGHT WORKTABLE,W 60 IN,D 30 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ADJ HEIGHT WORKTABLE,W 60 IN,D 30 I

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4UEJ4
  • Mfr. Model # 4UEJ4
  • UNSPSC # 56111902
  • CATALOGUE PAGE # 2025
  • Shipping Weight 71.0 lbs

Technical Specs

  • Includes Flat Top and Tubular Base
  • Height 34-1/2" - 35-1/2"
  • Colour Gray
  • Depth 30"
  • Item Adjustable Worktable
  • Width 60"
  • Gauge 16 ga.
  • Top Thickness 1-1/2"
  • Load Capacity 600 lb.
  • Workbench/Table Frame Material Stainless Steel
  • Work Table Item Fixed Height Work Table
  • Workbench/Table Assembly Unassembled
  • Workbench/Table Leg Type Straight
  • Workbench/Table Surface Material Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list