ADJ HEIGHT WORKTABLE,W 48,SS UNDERS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ADJ HEIGHT WORKTABLE,W 48,SS UNDERS

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4UEJ6
  • Mfr. Model # 4UEJ6
  • UNSPSC # 56111902
  • CATALOGUE PAGE # 2025
  • Shipping Weight 72.0 lbs

Technical Specs

  • Colour Gray
  • Depth 30"
  • Item Adjustable Worktable
  • Width 48"
  • Height 34-1/2" - 35-1/2"
  • Includes Flat Top and Undershelf
  • Gauge 16 ga.
  • Workbench/Table Assembly Unassembled
  • Top Thickness 1-1/2"
  • Workbench/Table Leg Type Straight
  • Load Capacity 600 lb.
  • Work Table Item Fixed Height Work Table
  • Workbench/Table Surface Material Stainless Steel
  • Workbench/Table Frame Material Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list