ADJ HANDLE,MD,M6,EXT,1.18,1.85 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ADJ HANDLE,MD,M6,EXT,1.18,1.85

KIPP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3GHH6
  • Mfr. Model # 3GHH6
  • UNSPSC # 31162801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Technical Specs

  • Colour Black Satin
  • Finish Black Satin
  • Fits Hand Wheel Dia. (In.) -
  • Height 2.40"
  • Height (In.) 2.40
  • Includes -
  • Material Zinc
  • Item Adjustable Handle
  • Style Modern Design
  • Tap Type (In.) -
  • Thread Size M6
  • Type External Thread
  • Overall Length 1.85"
  • Knob Type Adjustable Handle
  • Standards -
  • Screw Length 1.18"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list