Skip Content
ADJ HANDLE,MD,M10,EXT,1.99,2.93 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADJ HANDLE,MD,M10,EXT,1.99,2.93

KIPP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3DCV6
  • Mfr. Model # 3DCV6
  • UNSPSC # 31162801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.24 lbs

Technical Specs

  • Colour Black Satin
  • Finish Black Satin
  • Fits Hand Wheel Dia. (In.) -
  • Height (In.) 3.64
  • Height 3.64"
  • Includes -
  • Style Modern Design
  • Item Adjustable Handle
  • Material Zinc
  • Tap Type (In.) -
  • Thread Size M10
  • Type External Thread
  • Overall Length 2.93"
  • Knob Type Adjustable Handle
  • Standards -
  • Screw Length 1.99"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list