Skip Content
ADJ HANDLE,M8,EXT,2.36,2.93,MD,NG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ADJ HANDLE,M8,EXT,2.36,2.93,MD,NG

KIPP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3DEY9
  • Mfr. Model # 3DEY9
  • UNSPSC # 31162801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Technical Specs

  • Finish Matte
  • Fits Hand Wheel Dia. (In.) -
  • Colour Black
  • Height 4.00"
  • Height (In.) 4.00
  • Item Adjustable Handle
  • Includes -
  • Material Plastic
  • Style Novo Grip
  • Tap Type (In.) -
  • Thread Size M8
  • Type External Thread
  • Knob Type Modern Design
  • Overall Length 2.93"
  • Standards -
  • Screw Length 2.36"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list