Skip Content
ADJ HANDLE,M8,EXT,1.18,2.93,MD,NG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADJ HANDLE,M8,EXT,1.18,2.93,MD,NG

KIPP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3DEY3
  • Mfr. Model # 3DEY3
  • UNSPSC # 31162801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Technical Specs

  • Colour Black
  • Finish Matte
  • Fits Hand Wheel Dia. (In.) -
  • Height 2.81"
  • Includes -
  • Height (In.) 2.81
  • Material Plastic
  • Style Novo Grip
  • Item Adjustable Handle
  • Tap Type (In.) -
  • Thread Size M8
  • Knob Type Modern Design
  • Overall Length 2.93"
  • Type External Thread
  • Screw Length 1.18"
  • Standards -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list